Check Availability
  • TOUGH GUY 

    5-1/2" x 4" Nylon Scouring Pad, Black, 20PK

  • Item # 2NTJ7
  • Mfr. Model # 2NTJ7
5-1/2" x 4" Nylon Scouring Pad, Black, 20PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Tough Guy® scouring pad is designed for use with the griddle pad holder, No. 2NTJ9, sold separately.

• Scouring pad is specifically design to clean hot surfaces.
• Cleans barbecues, grills, and griddles, without clogging.
Show More Close
 

Technical Specifications

Item # 2NTJ7
Mfr. Model # 2NTJ7
UNSPSC #47131616
Catalog Page 1548
Shipping Weight 0.5 lbs
Country of Origin Mexico *
Item Scouring Pad
Length 5-1/2"
Width 4"
Material Nylon
Color Black
Abrasive Yes
Used On BBQs, Grills
Chemical Resistant No
Mildew Resistant No
Application BBQs, Grills
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In