Check Availability
  • TOUGH GUY 

    5-1/2" Polypropylene Floor Drain Brush, 3" Brush Dia.

  • Item # 2KE96
  • Mfr. Model # 2KE96
5-1/2" Polypropylene Floor Drain Brush, 3" Brush Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2KE96
Mfr. Model # 2KE96
UNSPSC #47131605
Catalog Page 1544
Shipping Weight 0.25 lbs
Country of Origin USA *
Cleaning Brush Style Replacement Brush Head
Item Floor Drain Brush
Brush Length 5-1/2"
Brush Dia. 3"
Bristle Material Polypropylene
Handle Length Not Included
Overall Length 5-1/2"
Bristle Color Black
Trim Length 3"
Handle Material Polypropylene
Color Coding System No
Acid Resistant Yes
Chemical Resistant Yes
Features Specially Designed To Prevent Cross-Contamination
* This product's country of origin is subject to change

Compliance and Restrictions