Check Availability
  • TOUGH GUY 

    45 gal. Super Heavy Trash Bags, Cored Roll of 75

  • Item # 52WX88
  • Mfr. Model # 52WX88
45 gal. Super Heavy Trash Bags, Cored Roll of 75
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Super heavy trash liners made from Linear Low-Density Polyethylene (LLDPE) offer superior stretch and are strong enough to resist tears and punctures. Thick barrier traps odors and moisture. Cored roll package configurations are unscented. Constructed with a flat bottom for added capacity and no bottom seal to prevent leakage.
Show More Close
 

Technical Specifications

Item # 52WX88
Mfr. Model # 52WX88
UNSPSC #47121701
Catalog Page 1560
Shipping Weight 41.0 lbs
Country of Origin USA *
Item Trash Bags
Capacity 45 gal.
Strength Rating Super Heavy
Scent Unscented
Width 39"
Height 46"
Thickness 4 mil
Seal Flat
Max. Load 150 lb.
Package Configuration Cored Roll
Bags per Roll/Pack 75
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms