Check Availability
  • TOUGH GUY 

    44 gal. Extra Heavy Trash Bags, Clear, Coreless Roll of 150

  • Item # 15E457
  • Mfr. Model # 15E457
44 gal. Extra Heavy Trash Bags, Clear, Coreless Roll of 150
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

The Super Hexene HAO resin formula delivers a puncture- and tear-resistant liner that can handle any type of refuse, including heavy and sharp objects. The thin, leakproof design reduces waste.
Show More Close
 

Technical Specifications

Item # 15E457
Mfr. Model # 15E457
UNSPSC #47121701
Shipping Weight 18.92 lbs
Country of Origin USA *
Item Trash Bags
Capacity 44 gal.
Strength Rating Extra Heavy
Trash Bag Color Family Clear
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Width 36-1/2"
Height 50"
Bag Closure Type None
Thickness 0.98 mil
Seal Star
Max. Load 70 lb.
Package Configuration Coreless Roll
Bags per Roll/Pack 15/10
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms