Check Availability
  • TOUGH GUY 

    42 gal. Super Heavy Trash Bags, Black, Coreless Roll of 40

  • Item # 49YW69
  • Mfr. Model # 49YW69
42 gal. Super Heavy Trash Bags, Black, Coreless Roll of 40
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Tough Guy® Postconsumer Waste Liners are designed as coreless rolls for more efficient inventory management and improved dispensing and portability. This premium heavy-duty bag is great for industrial and factory use. Strong and durable, they can handle virtually any application. Approved for LEED credit.
Show More Close
 

Technical Specifications

Item # 49YW69
Mfr. Model # 49YW69
UNSPSC #47121701
Catalog Page 1560
Shipping Weight 13.1 lbs
Country of Origin USA *
Item Trash Bags
Capacity 42 gal.
Strength Rating Super Heavy
Trash Bag Color Family Black
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Width 32"
Height 46"
Bag Closure Type None
Thickness 3.00 mil
Seal Flat Seal
Max. Load 185 lb.
Package Configuration Coreless Roll
Bags per Roll/Pack 40
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms