Check Availability
  • TOUGH GUY 

    42 gal. Contractor Trash Bags, Black, Coreless Roll of 20

  • Item # 5AU51
  • Mfr. Model # 5AU51
42 gal. Contractor Trash Bags, Black, Coreless Roll of 20
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Convenient, easy-to-handle rolls allow efficient dispensing and inventory control. For soft refuse (typical office, restroom, and paper products). 3 times stronger and more durable than ordinary polyethylene liners of the same thickness. Extremely wide temperature range of -40° to 212°F. Liners are puncture-resistant, with no side seams to tear.
Show More Close
 

Technical Specifications

Item # 5AU51
Mfr. Model # 5AU51
UNSPSC #47121701
Catalog Page 1561
Shipping Weight 6.1 lbs
Country of Origin USA *
Item Trash Bags
Capacity 42 gal.
Strength Rating Contractor
Trash Bag Color Family Black
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Width 33"
Height 48"
Bag Closure Type None
Thickness 3.00 mil
Seal Star
Max. Load 120 lb.
Package Configuration Coreless Roll
Bags per Roll/Pack 20
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms