Check Availability
  • TOUGH GUY 

    40 to 45 gal. Heavy Trash Bags, Clear, Coreless Roll of 250

  • Item # 4KN40
  • Mfr. Model # 4KN40
  • (1)
40 to 45 gal. Heavy Trash Bags, Clear, Coreless Roll of 250
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Convenient, easy-to-handle rolls allow efficient dispensing and inventory control. For soft refuse (typical office, restroom, and paper products). 3 times stronger and more durable than ordinary polyethylene liners of the same thickness. Extremely wide temperature range of -40° to 212°F. Liners are puncture-resistant, with no side seams to tear.
Show More Close
 

Technical Specifications

Item # 4KN40
Mfr. Model # 4KN40
UNSPSC #47121701
Catalog Page 1559
Shipping Weight 20.2 lbs
Country of Origin USA *
Item Trash Bags
Capacity 40 to 45 gal.
Strength Rating Heavy
Trash Bag Color Family Clear
Trash Bag Material High Density Polyethylene (HDPE)
Width 40"
Height 48"
Bag Closure Type None
Thickness 16 micron
Seal Star
Max. Load 75 lb.
Package Configuration Coreless Roll
Bags per Roll/Pack 25/10
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms