Check Availability
  • TOUGH GUY 

    40 to 45 gal. Heavy Trash Bags, Clear, Coreless Roll of 125

  • Item # 31DK35
  • Mfr. Model # 31DK35
40 to 45 gal. Heavy Trash Bags, Clear, Coreless Roll of 125
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

These durable liners offer excellent puncture and tear resistance. They're suitable for a wide range of applications.
Show More Close
 

Technical Specifications

Item # 31DK35
Mfr. Model # 31DK35
UNSPSC #47121701
Catalog Page 1559
Shipping Weight 10.6 lbs
Country of Origin USA *
Item Trash Bags
Capacity 40 to 45 gal.
Strength Rating Heavy
Trash Bag Color Family Clear
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Width 40"
Height 46"
Bag Closure Type None
Thickness 0.65 mil
Seal Star
Max. Load 45 lb.
Package Configuration Coreless Roll
Bags per Roll/Pack 25/5
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms