Check Availability
  • TOUGH GUY 

    40 to 45 gal. Extra Heavy Trash Bags, Black, Coreless Roll of 150

  • Item # 5XL50
  • Mfr. Model # 5XL50
40 to 45 gal. Extra Heavy Trash Bags, Black, Coreless Roll of 150
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

These liners are suitable for soft refuse and nonsharp objects under moderate transportation conditions. The convenient, easy-to-handle coreless rolls allow efficient dispensing and inventory control.
Show More Close
 

Technical Specifications

Item # 5XL50
Mfr. Model # 5XL50
UNSPSC #47121701
Catalog Page 1559
Shipping Weight 17.2 lbs
Country of Origin USA *
Item Trash Bags
Capacity 40 to 45 gal.
Strength Rating Extra Heavy
Trash Bag Color Family Black
Trash Bag Material High Density Polyethylene (HDPE)
Width 40"
Height 48"
Bag Closure Type None
Thickness 22 micron
Seal Star
Max. Load 85 lb.
Package Configuration Coreless Roll
Bags per Roll/Pack 15/10
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms