Check Availability
  • TOUGH GUY 

    40 to 45 gal. Black Recycled Trash Bags, Contractor Strength Rating, Box, 50 PK

  • Item # 38EU84
  • Mfr. Model # 38EU84
40 to 45 gal. Black Recycled Trash Bags, Contractor Strength Rating, Box, 50 PK Recycled Trash Bags,40 to 45gal,Blk,PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

These super heavy-duty bags are manufactured with 70% recycled content and 10% postconsumer waste. Ideal for industrial and factory applications that require maximum strength out of a trash bag and strong enough to hold a variety of heavy items.
Show More Close
 

Technical Specifications

Item # 38EU84
Mfr. Model # 38EU84
UNSPSC #47121701
Catalog Page 1560
Shipping Weight 16.54 lbs
Country of Origin USA *
Item Recycled Trash Bags
Capacity 40 to 45 gal.
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Trash Bag Color Family Black
Strength Rating Contractor
Width 33"
Height 48"
Thickness 3 mil
Seal Flat
Bag Closure Type None
Max. Load 120 lb.
% Recycled Content 80% Post-Consumer
Package Configuration Box
Bags per Roll/Pack 50
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms