Check Availability
  • TOUGH GUY 

    40 to 45 gal. Black Recycled Trash Bags, Super Heavy Strength Rating, Coreless Roll, 100 PK

  • Item # 31DK59
  • Mfr. Model # 31DK59
40 to 45 gal. Black Recycled Trash Bags, Super Heavy Strength Rating, Coreless Roll, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

These durable liners offer excellent puncture and tear resistance. They're suitable for a wide range of applications.
Show More Close
 

Technical Specifications

Item # 31DK59
Mfr. Model # 31DK59
UNSPSC #47121701
Catalog Page 1560
Shipping Weight 25.21 lbs
Country of Origin USA *
Item Recycled Trash Bags
Capacity 40 to 45 gal.
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Trash Bag Color Family Black
Strength Rating Super Heavy
Width 40"
Height 46"
Thickness 2 mil
Seal Star
Bag Closure Type None
Max. Load 90 lb.
% Recycled Content 70% Post-Consumer
Package Configuration Coreless Roll
Bags per Roll/Pack 10/10
Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms