Check Availability
  • TOUGH GUY 

    4-11/32" x 2-3/4" Melamine Foam Sponge, Blue, White, 24PK

  • Item # 2UY27
  • Mfr. Model # 280180
  • (2)
4-11/32" x 2-3/4" Melamine Foam Sponge, Blue, White, 24PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cleans up messes without the use of harsh chemicals. Blue center layer provides better grip and longer life. Use on floors, baseboards, wallpaper, tile, showers, and countertops.
Show More Close
 

Technical Specifications

Item # 2UY27
Mfr. Model # 280180
UNSPSC #47131603
Catalog Page 1548
Shipping Weight 0.75 lbs
Country of Origin China *
Item Sponge
Length 4-11/32"
Width 2-3/4"
Material Melamine Foam
Color Blue, White
Thickness 1-9/16"
Abrasive Light
Used On General Purpose
Chemical Resistant No
Mildew Resistant Yes
Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In