Check Availability
  • Dusters
  • TOUGH GUY 

    38" to 54" Microfiber Overhead Duster, 1 EA

  • Item # 1MYE1
  • Mfr. Model # 1MYE1
38" to 54" Microfiber Overhead Duster, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Microfiber duster and sleeve attract dirt. High-pile design gets into small cracks and crevices. Launderable sleeve ties onto head, with reinforcing rivets to prevent sleeve from backing off. Features include a universally adjustable head and telescoping pole.
Show More Close
 

Technical Specifications

Item # 1MYE1
Mfr. Model # 1MYE1
UNSPSC #47121801
Catalog Page 1538
Shipping Weight 0.25 lbs
Country of Origin Taiwan *
Item Overhead Duster
Head Material Microfiber
Length 38" to 54"
Handle Material Plastic
Handle Style Extendable
Color Green
Color Coding System No
Disposable No
Includes 180 Degree Lockable Ratcheting Head
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms