Check Availability
  • TOUGH GUY 

    38 gal. Heavy Trash Bags, Black, Coreless Roll of 250

  • Item # 2U384
  • Mfr. Model # 2U384
38 gal. Heavy Trash Bags, Black, Coreless Roll of 250
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

These liners are ideal for soft refuse and nonsharp objects under moderate transportation conditions.
Show More Close
 

Technical Specifications

Item # 2U384
Mfr. Model # 2U384
UNSPSC #47121701
Catalog Page 1559
Shipping Weight 16.9 lbs
Country of Origin USA *
Item Trash Bags
Capacity 38 gal.
Strength Rating Heavy
Trash Bag Color Family Black
Trash Bag Material High Density Polyethylene (HDPE)
Width 30"
Height 49"
Bag Closure Type None
Thickness 17 micron
Seal Star
Max. Load 80 lb.
Package Configuration Coreless Roll
Bags per Roll/Pack 25/10
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms