Check Availability
  • TOUGH GUY 

    38 gal. Extra Heavy Trash Bags, Black, Coreless Roll of 100

  • Item # 46MN29
  • Mfr. Model # 46MN29
38 gal. Extra Heavy Trash Bags, Black, Coreless Roll of 100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Constructed of top-quality LLDPE resins, these liners offer excellent film strength with superior puncture resistance. The convenient, easy-to-handle rolls allow efficient dispensing and inventory control.
Show More Close
 

Technical Specifications

Item # 46MN29
Mfr. Model # 46MN29
UNSPSC #47121701
Shipping Weight 8.1 lbs
Country of Origin Malaysia *
Item Trash Bags
Capacity 38 gal.
Strength Rating Extra Heavy
Trash Bag Color Family Black
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Width 30"
Height 46"
Bag Closure Type None
Thickness 0.80 mil
Seal Star
Package Configuration Coreless Roll
Bags per Roll/Pack 10/10
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.

Alternate Search Terms