Check Availability
  • TOUGH GUY 

    35 gal. Round Open Top Utility Trash Can, 29"H, Gray

  • Item # 1NFH1
  • Mfr. Model # 1NFH1
35 gal. Round Open Top Utility Trash Can, 29"H, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Practically unbreakable, heavy-duty waste container is great for continuous use in extreme environments. Handles around the top and underside make it easy to use, and molded-in floor glides let you drag it without scratching surfaces. Included lid helps contain odors and prevent spills.
Show More Close
 

Technical Specifications

Item # 1NFH1
Mfr. Model # 1NFH1
UNSPSC #47121702
Shipping Weight 13.0 lbs
Country of Origin USA *
Item Trash Can
Indoor/Outdoor Indoor, Outdoor
Trash Container Capacity Range 33-44G
Receptacle Container Style Utility
Container Shape Round
Trash Container Capacity 35 gal.
Primary Container Color Gray
Height 29"
Trash Can Dia./Width 25"
Opening Closure Type None
Basic Container Material Plastic
Specific Container Material Thermoplastic
Top Design Open Top
Lid Options No Lid
For Use With Lid Grainger Item Number 4WNZ4
For Use With Dolly Grainger Item Number 10G841
Standards Flame Retardant (Passes CAL-133)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms