Check Availability
  • Dusters
  • TOUGH GUY 

    34" to 51" Cotton Overhead Duster, 1 EA

  • Item # 1MYF4
  • Mfr. Model # 1MYF4
34" to 51" Cotton Overhead Duster, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

The Tough Guy® microfiber overhead duster with its high-pile design attracts dust and gets into small cracks and crevices. Regular microfiber head with 34" to 51" extendable plastic handle.

Note: Compatible with poly/cotton sleeve, No. 1MYF8, sold separately.
Show More Close
 

Technical Specifications

Item # 1MYF4
Mfr. Model # 1MYF4
UNSPSC #47121801
Catalog Page 1538
Shipping Weight 0.45 lbs
Country of Origin China *
Item Overhead Duster
Head Material Cotton
Length 34" to 51"
Handle Material Plastic
Handle Style Extendable
Color White
Color Coding System No
Disposable No
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms