Check Availability
  • TOUGH GUY 

    33 gal. Super Heavy Trash Bags, Black, Coreless Roll of 50

  • Item # 49YW68
  • Mfr. Model # 49YW68
33 gal. Super Heavy Trash Bags, Black, Coreless Roll of 50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Tough Guy® Postconsumer Waste Liners are designed as coreless rolls for more efficient inventory management and improved dispensing and portability. This premium heavy-duty bag is great for industrial and factory use. Strong and durable, they can handle virtually any application. Approved for LEED credit.
Show More Close
 

Technical Specifications

Item # 49YW68
Mfr. Model # 49YW68
UNSPSC #47121701
Catalog Page 1560
Shipping Weight 12.9 lbs
Country of Origin USA *
Item Trash Bags
Capacity 33 gal.
Strength Rating Super Heavy
Trash Bag Color Family Black
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Width 32"
Height 37"
Bag Closure Type None
Thickness 3.00 mil
Seal Flat Seal
Max. Load 185 lb.
Package Configuration Coreless Roll
Bags per Roll/Pack 50
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms