Check Availability
  • TOUGH GUY 

    33 gal. Medium Trash Bags, Clear, Coreless Roll of 1

  • Item # 7DU48
  • Mfr. Model # 7DU48
33 gal. Medium Trash Bags, Clear, Coreless Roll of 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These liners are suitable for soft refuse and nonsharp objects. They're ideal for offices, restrooms, and the like.
Show More Close
 

Technical Specifications

Item # 7DU48
Mfr. Model # 7DU48
UNSPSC #47121701
Shipping Weight 22.7 lbs
Country of Origin USA *
Item Trash Bags
Capacity 33 gal.
Strength Rating Medium
Trash Bag Color Family Clear
Trash Bag Material High Density Polyethylene (HDPE)
Width 33"
Height 40"
Bag Closure Type None
Thickness 12 micron
Seal Star
Max. Load 45 lb.
Package Configuration Coreless Roll
Bags per Roll/Pack 25/20
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms