Check Availability
  • TOUGH GUY 

    33 gal. Medium Trash Bags, Clear, Coreless Roll of 250

  • Item # 46MN13
  • Mfr. Model # 46MN13
33 gal. Medium Trash Bags, Clear, Coreless Roll of 250
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These trash bags are perfect for soft refuse and nonsharp objects under moderate transportation conditions. The convenient, easy-to-handle rolls allow efficient dispensing and inventory control.
Show More Close
 

Technical Specifications

Item # 46MN13
Mfr. Model # 46MN13
UNSPSC #47121701
Shipping Weight 11.45 lbs
Country of Origin Malaysia *
Item Trash Bags
Capacity 33 gal.
Strength Rating Medium
Trash Bag Color Family Clear
Trash Bag Material High Density Polyethylene (HDPE)
Width 33"
Height 40"
Bag Closure Type None
Thickness 12 micron
Seal Star
Package Configuration Coreless Roll
Bags per Roll/Pack 25/10
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.

Alternate Search Terms