Check Availability
  • TOUGH GUY 

    33 gal. Extra Heavy Trash Bags, Black, Coreless Roll of 250

  • Item # 46MN28
  • Mfr. Model # 46MN28
33 gal. Extra Heavy Trash Bags, Black, Coreless Roll of 250
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Constructed of top-quality LLDPE resins, these liners offer excellent film strength with superior puncture resistance. The convenient, easy-to-handle rolls allow efficient dispensing and inventory control.
Show More Close
 

Technical Specifications

Item # 46MN28
Mfr. Model # 46MN28
UNSPSC #47121701
Shipping Weight 19.0 lbs
Country of Origin Malaysia *
Item Trash Bags
Capacity 33 gal.
Strength Rating Extra Heavy
Trash Bag Color Family Black
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Width 33"
Height 39"
Bag Closure Type None
Thickness 0.80 mil
Seal Star
Package Configuration Coreless Roll
Bags per Roll/Pack 25/10
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.

Alternate Search Terms