Check Availability
  • TOUGH GUY 

    33 gal. Black Recycled Trash Bags, Super Heavy Strength Rating, Coreless Roll, 100 PK

  • Item # 38D110
  • Mfr. Model # 38D110
33 gal. Black Recycled Trash Bags, Super Heavy Strength Rating, Coreless Roll, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

These heavy-duty bags are great for industrial and factory use. They're ideal for state and local municipalities that mandate the purchasing of recycled content products.
Show More Close
 

Technical Specifications

Item # 38D110
Mfr. Model # 38D110
UNSPSC #47121701
Catalog Page 1560
Shipping Weight 13.7 lbs
Country of Origin USA *
Item Recycled Trash Bags
Capacity 33 gal.
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Trash Bag Color Family Black
Strength Rating Super Heavy
Width 33"
Height 39"
Thickness 1.5 mil
Seal Star
Bag Closure Type None
Max. Load 80 lb.
% Recycled Content 10% Post-Consumer
Package Configuration Coreless Roll
Bags per Roll/Pack 10/10
Green Environmental Attribute Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms