Check Availability
  • TOUGH GUY 

    32 gal. Super Heavy Trash Bags, Black, Coreless Roll of 50

  • Item # 29WK96
  • Mfr. Model # 29WK96
32 gal. Super Heavy Trash Bags, Black, Coreless Roll of 50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

These strong, durable liners offer excellent puncture and tear resistance.
Show More Close
 

Technical Specifications

Item # 29WK96
Mfr. Model # 29WK96
UNSPSC #47121701
Shipping Weight 14.85 lbs
Country of Origin USA *
Item Trash Bags
Capacity 32 gal.
Strength Rating Super Heavy
Trash Bag Color Family Black
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Width 33"
Height 48"
Bag Closure Type None
Thickness 2.70 mil
Seal Star
Max. Load 135 lb.
Package Configuration Coreless Roll
Bags per Roll/Pack 10/5
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms