Check Availability
  • TOUGH GUY 

    32 gal. Round Open Top Utility Trash Can, 27-1/4"H, White

  • Item # 5DMT4
  • Mfr. Model # 5DMT4
32 gal. Round Open Top Utility Trash Can, 27-1/4"H, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Molded with engineered resins, this receptacle features seamless, heavy duty, crush-resistant construction for bulk collection in various industrial environments. Molded-in handles help to make transporting easy, and the molded-in bag cinch eliminates the need to tie knots in the polyliner to keep it secure around the receptacle rim. Rim and base are reinforced for durability.
Show More Close
 

Technical Specifications

Item # 5DMT4
Mfr. Model # 5DMT4
UNSPSC #47121702
Catalog Page 1555
Shipping Weight 8.67 lbs
Country of Origin USA *
Item Trash Can
Indoor/Outdoor Indoor, Outdoor
Trash Container Capacity Range 20-32G
Receptacle Container Style Utility
Container Mounting Style Free-Standing
Container Shape Round
Trash Container Capacity 32 gal.
Primary Container Color White
Height 27-1/4"
Trash Can Dia./Width 22"
Opening Closure Type None
Basic Container Material Plastic
Specific Container Material LLDPE
Top Design Open Top
Container Strength Heavy Duty
Finish Satin
Lid Options No Lid
Vented No
For Use With Lid Grainger Item Number 5DMX1
For Use With Lid Mfr. Model Number 2016971
For Use With Dolly Grainger Item Number 5W007
For Use With Dolly Mfr. Model Number FG264000BLA
Includes Built-In Handles
Features Reinforced Rim, Reinforced Bottom, Reinforced Handles
Standards NSF std 21, NSF std 2, FDA, OSHA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms