Check Availability
  • TOUGH GUY 

    32 gal. Extra Heavy Trash Bags, Clear, Coreless Roll of 200

  • Item # 15E456
  • Mfr. Model # 15E456
32 gal. Extra Heavy Trash Bags, Clear, Coreless Roll of 200
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

The Super Hexene HAO resin formula delivers a puncture- and tear-resistant liner that can handle any type of refuse, including heavy and sharp objects. The thin, leakproof design reduces waste.
Show More Close
 

Technical Specifications

Item # 15E456
Mfr. Model # 15E456
UNSPSC #47121701
Shipping Weight 19.72 lbs
Country of Origin USA *
Item Trash Bags
Capacity 32 gal.
Strength Rating Extra Heavy
Trash Bag Color Family Clear
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Width 33"
Height 44"
Bag Closure Type None
Thickness 0.98 mil
Seal Star
Max. Load 70 lb.
Package Configuration Coreless Roll
Bags per Roll/Pack 20/10
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms