Check Availability
  • Trash Bags
  • TOUGH GUY 

    32 gal., Trash Bag, Linear Low Density Polyethylene (LLDPE), Coreless Roll, Black, PK 250

  • Item # 31DK70
  • Mfr. Model # 31DK70
32 gal.,  Trash Bag,  Linear Low Density Polyethylene (LLDPE),  Coreless Roll,  Black,  PK 250
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 31DK70
Mfr. Model # 31DK70
UNSPSC #47121701
Catalog Page 1559
Shipping Weight 13.75 lbs
Country of Origin USA *
Bag Product Grouping Trash Bag
Fits Container Capacity 32 gal.
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
% Recycled Content 0%
Thickness 0.60 mil
Color Black
Bag Closure Type None
Width 33"
Height 39"
Max. Load 40 lb.
Bottom Seal Type Star
Scent Unscented
Legend No Legend
Package Configuration Coreless Roll
Bags Per Roll 25
Rolls per Package 10
Item Trash Bags
Application Office, Hospital, Medium-Weight
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms