Check Availability
  • Dusters
  • TOUGH GUY 

    30" to 47" Lambswool Extendable Duster, 1 EA

  • Item # 1MYH2
  • Mfr. Model # 1MYH2
30" to 47" Lambswool Extendable Duster, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for wide, flat surfaces such as tabletops and desktops.
Show More Close
 

Technical Specifications

Item # 1MYH2
Mfr. Model # 1MYH2
UNSPSC #47121801
Catalog Page 1538
Shipping Weight 0.29 lbs
Country of Origin China *
Item Extendable Duster
Head Material Lambswool
Length 30" to 47"
Handle Material Plastic
Handle Style Extendable
Color Yellow
Color Coding System No
Disposable No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In