Check Availability
  • TOUGH GUY 

    30 gal. Super Heavy Trash Bags, Orange, Cored Roll of 75

  • Item # 52WX85
  • Mfr. Model # 52WX85
30 gal. Super Heavy Trash Bags, Orange, Cored Roll of 75
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Super heavy trash liners made from Linear Low-Density Polyethylene (LLDPE) offer superior stretch and are strong enough to resist tears and punctures. Thick barrier traps odors and moisture. Cored roll package configurations are unscented. Constructed with a flat bottom for added capacity and no bottom seal to prevent leakage.
Show More Close
 

Technical Specifications

Item # 52WX85
Mfr. Model # 52WX85
UNSPSC #47121701
Catalog Page 1560
Shipping Weight 33.0 lbs
Country of Origin USA *
Item Trash Bags
Capacity 30 gal.
Strength Rating Super Heavy
Trash Bag Color Family Orange
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Scent Unscented
Width 29-1/4"
Height 53"
Bag Closure Type None
Thickness 4 mil
Seal Flat
Max. Load 150 lb.
Package Configuration Cored Roll
Bags per Roll/Pack 75
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms