This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • Trash Bags
  • TOUGH GUY 

    Trash Bag, High Density Polyethylene (HDPE), Coreless Roll, Clear, PK 500

  • Item # 46MN15
  • Mfr. Model # 46MN15
Trash Bag,  High Density Polyethylene (HDPE),  Coreless Roll,  Clear,  PK 500

See alternate products available online.

Technical Specifications

Item # 46MN15
Mfr. Model # 46MN15
UNSPSC #47121701
Shipping Weight 19.4 lbs
Country of Origin Malaysia *
Bag Product Grouping Trash Bag
Trash Bag Material High Density Polyethylene (HDPE)
% Recycled Content 0%
Thickness 12 micron
Color Clear
Bag Closure Type None
Width 30"
Height 37"
Max. Load 45 lb.
Bottom Seal Type Star
Scent Unscented
Legend No Legend
Package Configuration Coreless Roll
Bags Per Roll 25
Rolls per Package 20
Item Trash Bags
Application General Waste
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.

Alternate Search Terms