Check Availability
  • TOUGH GUY 

    30 gal. Light Trash Bags, Clear, Coreless Roll of 500

  • Item # 46MN12
  • Mfr. Model # 46MN12
30 gal. Light Trash Bags, Clear, Coreless Roll of 500
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These trash bags are perfect for soft refuse and nonsharp objects under moderate transportation conditions. The convenient, easy-to-handle rolls allow efficient dispensing and inventory control.
Show More Close
 

Technical Specifications

Item # 46MN12
Mfr. Model # 46MN12
UNSPSC #47121701
Shipping Weight 12.8 lbs
Country of Origin Malaysia *
Item Trash Bags
Capacity 30 gal.
Strength Rating Light
Trash Bag Color Family Clear
Trash Bag Material High Density Polyethylene (HDPE)
Width 30"
Height 37"
Bag Closure Type None
Thickness 8 micron
Seal Star
Package Configuration Coreless Roll
Bags per Roll/Pack 25/20
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.

Alternate Search Terms