Check Availability
  • TOUGH GUY 

    30 gal. Extra Heavy Trash Bags, Black, Coreless Roll of 70

  • Item # 49YW61
  • Mfr. Model # 49YW61
30 gal. Extra Heavy Trash Bags, Black, Coreless Roll of 70
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Tough Guy® Postconsumer Waste Liners are designed as coreless rolls for more efficient inventory management and improved dispensing and portability. This premium heavy-duty bag is great for industrial and factory use. Strong and durable, they can handle virtually any application. Approved for LEED credit.
Show More Close
 

Technical Specifications

Item # 49YW61
Mfr. Model # 49YW61
UNSPSC #47121701
Catalog Page 1560
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Trash Bags
Capacity 30 gal.
Strength Rating Extra Heavy
Trash Bag Color Family Black
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Width 30"
Height 32"
Bag Closure Type Drawstring
Thickness 1.05 mil
Seal Flat
Max. Load 80 lb.
Package Configuration Coreless Roll
Bags per Roll/Pack 70
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms