Check Availability
  • Dusters
  • TOUGH GUY 

    30" Feather Duster, 1 EA

  • Item # 1MYG7
  • Mfr. Model # 1MYG7
30" Feather Duster, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Washable dusters will not scratch surfaces. Designed for use on furniture, office equipment, and blinds.
Show More Close
 

Technical Specifications

Item # 1MYG7
Mfr. Model # 1MYG7
UNSPSC #47121801
Catalog Page 1538
Shipping Weight 0.35 lbs
Country of Origin Indonesia *
Item Duster
Head Material Feather
Length 30"
Handle Material Wood
Handle Style Fixed
Color Brown
Color Coding System No
Disposable No
Features Natural Ostrich Feathers
Series Economy
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In