Check Availability
  • TOUGH GUY 

    3" Flat Sash Polyester Paint Brush, Firm, for All Paint & Coatings, 1 EA

  • Item # 10D448
  • Mfr. Model # 10D448
  • (1)
3" Flat Sash Polyester Paint Brush, Firm, for All Paint & Coatings, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Tough Guy® paint brush can be used to apply glue, solvent, paints, and lubricants, and to remove machine chips and clean parts. It features a flat sash and is made with durable, firm polyester bristles and solvent-resistant plastic handles. The synthetic bristles are good with water- and oil-based coatings.
Show More Close
 

Technical Specifications

Item # 10D448
Mfr. Model # 10D448
UNSPSC #31211904
Shipping Weight 0.1 lbs
Country of Origin China *
Item Paint Brush
Brush Style Flat Sash
Basic Coating Type All Paint & Coatings
Brush Size 3"
Basic Bristle Material Synthetic
Bristle Material Polyester
Basic Handle Material Plastic
Bristle Stiffness Firm
Brush Thickness 1/2"
Bristle Length 1-3/4"
Handle Material Plastic
* This product's country of origin is subject to change

Compliance and Restrictions