Check Availability
  • TOUGH GUY 

    3-1/2 x 3-1/2 x 48 Stainless Steel Corner Guard

  • Item # 3ZHT4
  • Mfr. Model # 3ZHT4
3-1/2 x 3-1/2 x 48 Stainless Steel Corner Guard
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3ZHT4
Mfr. Model # 3ZHT4
UNSPSC #30161504
Shipping Weight 5.05 lbs
Country of Origin Taiwan *
Item Corner Guard
Material Stainless Steel
Length (In.) 3-1/2
Width (In.) 3-1/2
Height (In.) 48
For Use With Wall Corner
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions