Check Availability
  • TOUGH GUY 

    3-1/2 gal. Rectangular Open Top Utility Wastebasket, 8-1/16"H, Black

  • Item # 4PGN2
  • Mfr. Model # 4PGN2
3-1/2 gal. Rectangular Open Top Utility Wastebasket, 8-1/16"H, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rust-, chip-, and dent-free plastic wastebasket is ideal for office, commercial, school, or institutional applications. Self-closing lids help eliminate contact with refuse.
Show More Close
 

Technical Specifications

Item # 4PGN2
Mfr. Model # 4PGN2
UNSPSC #47121702
Catalog Page 1555
Shipping Weight 1.1 lbs
Country of Origin China *
Item Wastebasket
Indoor/Outdoor Indoor
Trash Container Capacity Range 0-19G
Receptacle Container Style Utility
Container Mounting Style Free-Standing
Container Shape Rectangular
Trash Container Capacity 3-1/2 gal.
Primary Container Color Black
Height 8-1/16"
Trash Can Dia./Width 12"
Opening Closure Type None
Container Depth 11-5/8"
Basic Container Material Plastic
Specific Container Material Plastic
Top Design Open Top
Finish Brushed
Lid Options No Lid
Includes Liner Ring
Features Hands-Free Sensored
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms