Check Availability
  • TOUGH GUY 

    3-1/2 gal. Rectangular Open Top Utility Wastebasket, 12-1/4"H, Gray

  • Item # 4PGL5
  • Mfr. Model # 4PGL5
3-1/2 gal. Rectangular Open Top Utility Wastebasket, 12-1/4"H, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tough Guy® fire-safe wastebasket is constructed of a fiberglass resin that resists chipping and denting; will not rust. UL Listed to contain burning paper without contributing fuel to a fire.
Show More Close
 

Technical Specifications

Item # 4PGL5
Mfr. Model # 4PGL5
UNSPSC #47121702
Catalog Page 1557
Shipping Weight 3.22 lbs
Country of Origin China *
Item Wastebasket
Indoor/Outdoor Indoor
Trash Container Capacity Range 0-19G
Receptacle Container Style Utility
Container Mounting Style Free-Standing
Container Shape Rectangular
Trash Container Capacity 3-1/2 gal.
Primary Container Color Gray
Height 12-1/4"
Trash Can Dia./Width 8-1/4"
Opening Closure Type None
Basic Container Material Plastic
Specific Container Material Fiberglass
Top Design Open Top
Finish Textured
Lid Options No Lid
Standards UL 242
* This product's country of origin is subject to change

Welcome Sign In