Check Availability
  • Dusters
  • TOUGH GUY 

    25" Lambswool Duster, 1 EA

  • Item # 1MYG9
  • Mfr. Model # 1MYG9
25" Lambswool Duster, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Designed for wide, flat surfaces such as tabletops and desktops.
Show More Close
 

Technical Specifications

Item # 1MYG9
Mfr. Model # 1MYG9
UNSPSC #47121801
Catalog Page 1538
Shipping Weight 0.15 lbs
Country of Origin China *
Item Duster
Head Material Lambswool
Length 25"
Handle Material Plastic
Handle Style Fixed
Color Assorted
Color Coding System No
Disposable No
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms