Check Availability
24"L Polyester Long Handle Wand Brush, White
  • TOUGH GUY 

    24"L Polyester Long Handle Wand Brush, White

  • Item # 1YTN1
  • Mfr. Model # 1YTN1
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Color-Coded Brushes
Base resins used to produce blocks and bristles are constructed of FDA-approved materials. Color-coded products promote safe food handling practices and help minimize the risk of cross-contamination between work zones.
Wand
Radiator-style brushes feature a long, narrow shape to clean countertops, refrigerator coils, conveyor belts, and other hard-to-reach spots. Slip-resistant, durable plastic handle will not crack or splinter.
Show More Close
 

Technical Specifications

Item # 1YTN1
Mfr. Model # 1YTN1
UNSPSC #47131605
Catalog Page 1545
Shipping Weight 0.3 lbs
Country of Origin USA *
Cleaning Brush Style Long Handle
Item Wand Brush
Trim Length 2-1/4"
Bristle Color Yellow
Bristle Material Polyester
Brush Length 9"
Overall Length 24"
Handle Material Plastic
Handle Color White
Handle Length 15"
Brush Width 2"
Brush Bristle Firmness Soft
Acid Resistant Yes
Chemical Resistant Yes
Temperature Resistant Yes
Color Coding System Yes
FDA Compliant Yes

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms