Check Availability
  • TOUGH GUY 

    24"L Polyester Long Handle Wand Brush, White

  • Item # 1YTL7
  • Mfr. Model # 1YTL7
24"L Polyester Long Handle Wand Brush, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Color-Coded Brushes
Base resins used to produce blocks and bristles are constructed of FDA-approved materials. Color-coded products promote safe food handling practices and help minimize the risk of cross-contamination between work zones.
Wand
Radiator-style brushes feature a long, narrow shape to clean countertops, refrigerator coils, conveyor belts, and other hard-to-reach spots. Slip-resistant, durable plastic handle will not crack or splinter.
Show More Close
 

Technical Specifications

Item # 1YTL7
Mfr. Model # 1YTL7
UNSPSC #47131605
Catalog Page 1545
Shipping Weight 0.345 lbs
Country of Origin Sri Lanka *
Cleaning Brush Style Long Handle
Item Wand Brush
Trim Length 2-1/4"
Bristle Color Green
Bristle Material Polyester
Brush Length 9"
Overall Length 24"
Handle Material Plastic
Handle Color White
Handle Length 15"
Brush Width 1/2"
Brush Bristle Firmness Soft
Acid Resistant Yes
Chemical Resistant Yes
Temperature Resistant Yes
Color Coding System Yes
FDA Compliant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms