Check Availability
  • TOUGH GUY 

    24"L Horsehair Long Handle Bench Brush, Natural

  • Item # 2VNA7
  • Mfr. Model # 2VNA7
24"L Horsehair Long Handle Bench Brush, Natural
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2VNA7
Mfr. Model # 2VNA7
UNSPSC #47131605
Shipping Weight 0.35 lbs
Country of Origin USA *
Cleaning Brush Style Long Handle
Bristle Color Black
Item Bench Brush
Overall Length 24"
Bristle Material Horsehair
Trim Length 2-1/4"
Handle Material Plastic
Brush Length 10"
Handle Length 14"
Handle Color Natural
Color Coding System No
FDA Compliant No
* This product's country of origin is subject to change

Compliance and Restrictions