Check Availability
  • TOUGH GUY 

    23 gal. Blue Stationary Recycling Container, Flat Top

  • Item # 9FRX6
  • Mfr. Model # 9FRX6
23 gal. Blue Stationary Recycling Container, Flat Top
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 9FRX6
Mfr. Model # 9FRX6
UNSPSC #47121702
Shipping Weight 33.0 lbs
Country of Origin USA *
Item Stationary Recycling Container
Recycling Material Paper/Cans/Trash/Bottles/Plastic
Trash Container Capacity 23 gal.
Total Capacity 23 gal.
Color Blue
Width 15"
Height 28"
Diameter 15"
Material Steel
Shape Round
Top Design Open Top
Number of Openings 3
Symbol Recycle
Includes Plastic Liner X3, Recycle Graphic Applied
Primary Container Color Blue
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms