Check Availability
  • Dusters
  • TOUGH GUY 

    23-1/2" Poly Wool Duster, 1 EA

  • Item # 6DMY3
  • Mfr. Model # 6DMY3
23-1/2" Poly Wool Duster, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Great for cleaning hard-to-reach places. Nonallergenic and washable.
Show More Close
 

Technical Specifications

Item # 6DMY3
Mfr. Model # 6DMY3
UNSPSC #47121801
Catalog Page 1538
Shipping Weight 0.3 lbs
Country of Origin China *
Item Duster
Head Material Poly Wool
Head Width 4-1/2"
Length 23-1/2"
Handle Material Plastic
Handle Style Fixed
Color Multi-Color
Color Coding System No
Disposable No
Includes Metal Handle, Plastic Coating, Flexible Head
Features Non Allergenic; Fully Washable
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In