Check Availability
  • TOUGH GUY 

    21"L Synthetic, Nylon Long Handle Toilet Brush, Beige

  • Item # 1VAE9
  • Mfr. Model # 1VAE9
21"L Synthetic, Nylon Long Handle Toilet Brush, Beige
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Long wood handle provides easy access to rim of toilet bowl. Nonscratching, acid- and alkali-resistant fill.
Show More Close
 

Technical Specifications

Item # 1VAE9
Mfr. Model # 1VAE9
UNSPSC #47131605
Catalog Page 1543
Shipping Weight 0.2 lbs
Country of Origin China *
Cleaning Brush Style Long Handle
Item Toilet Brush
Overall Length 21"
Brush Length 2"
Bristle Color Black
Handle Color Beige
Handle Length 19"
Handle Material Wood
Bristle Material Synthetic, Nylon
Color Coding System No
* This product's country of origin is subject to change

Welcome Sign In