Check Availability
  • TOUGH GUY 

    20 to 30 gal. Medium Trash Bags, Black, Coreless Roll of 250

  • Item # 31DK66
  • Mfr. Model # 31DK66
20 to 30 gal. Medium Trash Bags, Black, Coreless Roll of 250
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

These durable liners offer excellent puncture and tear resistance. They're suitable for a wide range of applications.
Show More Close
 

Technical Specifications

Item # 31DK66
Mfr. Model # 31DK66
UNSPSC #47121701
Catalog Page 1559
Shipping Weight 8.85 lbs
Country of Origin USA *
Item Trash Bags
Capacity 20 to 30 gal.
Strength Rating Medium
Trash Bag Color Family Black
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Width 30"
Height 36"
Bag Closure Type None
Thickness 0.45 mil
Seal Star
Max. Load 30 lb.
Package Configuration Coreless Roll
Bags per Roll/Pack 25/10
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms