Check Availability
  • TOUGH GUY 

    20 gal. Round Open Top Utility Trash Can, 23"H, Blue

  • Item # 5DMR9
  • Mfr. Model # 5DMR9
20 gal. Round Open Top Utility Trash Can, 23"H, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Molded with engineered resins, this receptacle features seamless, heavy duty, crush-resistant construction for bulk collection in various industrial environments. Molded-in handles help to make transporting easy, and the molded-in bag cinch eliminates the need to tie knots in the polyliner to keep it secure around the receptacle rim. Rim and base are reinforced for durability.
Show More Close
 

Technical Specifications

Item # 5DMR9
Mfr. Model # 5DMR9
UNSPSC #47121702
Catalog Page 1555
Shipping Weight 5.67 lbs
Country of Origin USA *
Item Trash Can
Indoor/Outdoor Indoor, Outdoor
Trash Container Capacity Range 20-32G
Receptacle Container Style Utility
Container Mounting Style Free-Standing
Container Shape Round
Trash Container Capacity 20 gal.
Primary Container Color Blue
Height 22-1/2"
Trash Can Dia./Width 19-1/2"
Opening Closure Type None
Series Huskee
Basic Container Material Plastic
Specific Container Material LLDPE
Top Design Open Top
Container Strength Heavy Duty
Finish Satin
Lid Options No Lid
Vented No
For Use With Lid Grainger Item Number 54JJ57
For Use With Lid Mfr. Model Number 2016985
For Use With Dolly Grainger Item Number 5W007
For Use With Dolly Mfr. Model Number FG264000BLA
Includes Built-In Handles
Features Bag Cinch, Cold Impact Filler, Reinforced Bottom
Standards NSF std 21, FDA, OSHA
* This product's country of origin is subject to change

Welcome Sign In