Check Availability
  • TOUGH GUY 

    20"L Tampico Long Handle Utility Brush, Natural

  • Item # 1VAE6
  • Mfr. Model # 1VAE6
20"L Tampico Long Handle Utility Brush, Natural
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

White Tampico
Retains fluids for liquid transfer to work surface. Chemical- and water-resistant handle will not warp or crack.
Utility Brushes
Show More Close
 

Technical Specifications

Item # 1VAE6
Mfr. Model # 1VAE6
UNSPSC #47131605
Catalog Page 1543
Shipping Weight 0.6 lbs
Country of Origin Cambodia *
Cleaning Brush Style Long Handle
Item Utility Brush
Bristle Color Beige
Bristle Material Tampico
Brush Length 3"
Overall Length 20"
Handle Material Foam
Handle Color Natural
Handle Length 13"
Color Coding System No
FDA Compliant No
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms