Check Availability
  • TOUGH GUY 

    20"L Synthetic Long Handle Utility Brush, Natural

  • Item # 1VAE5
  • Mfr. Model # 1VAE5
20"L Synthetic Long Handle Utility Brush, Natural
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Maroon Synthetic
Resist acid, alkali, and water. For scrubbing cans, pots, and tubs.
Utility Brushes
Show More Close
 

Technical Specifications

Item # 1VAE5
Mfr. Model # 1VAE5
UNSPSC #47131605
Catalog Page 1542
Shipping Weight 0.7 lbs
Country of Origin Cambodia *
Cleaning Brush Style Long Handle
Item Utility Brush
Trim Length 2"
Bristle Color Maroon
Bristle Material Synthetic
Brush Length 4-1/2"
Overall Length 20"
Handle Material Polypropylene
Handle Color Natural
Handle Length 13"
Brush Width 4-1/2"
Brush Bristle Firmness Stiff
Acid Resistant Yes
Chemical Resistant Yes
Color Coding System No
FDA Compliant No
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms