Check Availability
  • TOUGH GUY 

    20"L Nylon Long Handle Utility Brush, White

  • Item # 1VAE3
  • Mfr. Model # 1VAE3
20"L Nylon Long Handle Utility Brush, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rugged TOUGH GUY utility brush won't absorb odors or water. Suitable for use in high-temperature cleaning and for hospital use.
Show More Close
 

Technical Specifications

Item # 1VAE3
Mfr. Model # 1VAE3
UNSPSC #47131605
Catalog Page 1542
Shipping Weight 0.64 lbs
Country of Origin Cambodia *
Cleaning Brush Style Long Handle
Item Utility Brush
Trim Length 2"
Bristle Color White
Bristle Material Nylon
Brush Length 4-1/2"
Overall Length 20"
Handle Material Polypropylene
Handle Color White
Handle Length 13"
Brush Width 4"
Brush Bristle Firmness Medium
Acid Resistant Yes
Chemical Resistant Yes
Color Coding System No
FDA Compliant No
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms