Check Availability
  • Dusters
  • TOUGH GUY 

    18-1/4" Microfiber Duster, 1 EA

  • Item # 6PVX8
  • Mfr. Model # 6PVX8
18-1/4" Microfiber Duster, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6PVX8
Mfr. Model # 6PVX8
UNSPSC #47121801
Shipping Weight 0.25 lbs
Country of Origin China *
Item Duster
Head Material Microfiber
Length 18-1/4"
Handle Material Plastic
Handle Style Flexible
Color White
Color Coding System No
Disposable No
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms