Check Availability
  • TOUGH GUY 

    16 gal. Light Trash Bags, Clear, Coreless Roll of 1000

  • Item # 46MN10
  • Mfr. Model # 46MN10
16 gal. Light Trash Bags, Clear, Coreless Roll of 1000
Qty
  • Web Price
    $43.70 / pkg. of 1,000
    Buy more and save up to 15%
    Buy More and Save
    Lot Price
    $43.70 / pkg. of 1,000
    $41.52 / pkg. of 1,000 (Save $2.18 / pkg. of 1,000 )
    $37.15 / pkg. of 1,000 (Save $6.55 / pkg. of 1,000 )

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These trash bags are perfect for soft refuse and nonsharp objects under moderate transportation conditions. The convenient, easy-to-handle rolls allow efficient dispensing and inventory control.
Show More Close
 

Technical Specifications

Item # 46MN10
Mfr. Model # 46MN10
UNSPSC #47121701
Shipping Weight 17.9 lbs
Country of Origin Malaysia *
Item Trash Bags
Capacity 16 gal.
Strength Rating Light
Trash Bag Color Family Clear
Trash Bag Material High Density Polyethylene (HDPE)
Width 24"
Height 33"
Bag Closure Type None
Thickness 8 micron
Seal Star
Package Configuration Coreless Roll
Bags per Roll/Pack 50/20
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.

Alternate Search Terms